Skip Content

ST
GROTE

Replacement Lens,Green

  • Item # 5UVZ1
  • My Part #
  • Mfr. Model # 91964
  • Catalog Page # 1017
  • UNSPSC # 25172906
Replacement Lens,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grote 2-Bulb Square Clearance Marker Replacement Lens provides extra visibility and meet mandatory safety requirements. This clearance/marker lamp features a snap-on acrylic lens for easy bulb replacement. It also features corrosion-resistant contacts and an attached, blunt-cut pigtail. For use with Nos. 2CVV3, 2CVV3, 2CVV4, and 2VNR3 (sold separately).

View More

Technical Specs

  • Item Replacement Lens
  • Color Green
  • Shape Rectangle
  • For Use With Mfr. Model Numbers 46374, 46792, 46793
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.