Skip Content

DG
GROTE

Reflective Tape,6 In Silver/6 In Red

  • Item # 2VNF9
  • My Part #
  • Mfr. Model # 41050
  • Catalog Page # N/A
  • UNSPSC # 31201516
Reflective Tape,6 In Silver/6 In Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reflective Tape
  • Width 2"
  • Length 150 ft.
  • Color 6" Red/6" White
  • Standards FVM SS DOT-C2
  • Package Type Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.