ST
GROTE

Permanent Trailer Lighting Kit, 4', 25' Wire Length, Wire Harness Connection, LED

  • Item # 411Z72
  • My Part #
  • Mfr. Model # 65880-5
  • Catalog Page # N/A
  • UNSPSC # 25181708
Permanent Trailer Lighting Kit, 4', 25' Wire Length, Wire Harness Connection, LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grote® LED Submersible Trailer Lighting Kit without Clearance Marker lamps combines sturdy LED performance with submersible capability.

View More

Technical Specs

  • Item Trailer Lighting Kit
  • Mounting - Vehicle Lighting Permanent
  • Includes 2 Lamps, License Bracket, Harness, Hardware
  • Hardware Included - Vehicle Lighting 4 Bolts, 4 Washers, 4 Flat Washers, 9 Butt Terminals, 3 Ring Terminals, 6 Clips, 3 Screws
  • Wire Length - Vehicle Lighting 4', 25'
  • Wiring Connection - Vehicle Lighting Wire Harness
  • Standards CMVSS 108, FMVSS 108
  • Submersible - Vehicle Lighting Yes
  • Lighting Technology - Vehicle Lighting LED
  • Current Drawn - Vehicle Lighting 0.26A/0.16A
  • Length - Vehicle Lighting 4-27/32"
  • Width - Vehicle Lighting 3-1/32"
  • Height - Vehicle Lighting 4-49/64"
  • Type Square
  • Voltage 12
  • Material Acrylic/Polypropylene/ABS
  • Finish Red
  • For Use With N/A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.