Skip Content

DG
GROTE

Directional Warning Lamp,3-1/2"L,1-1/4"W

  • Item # 13W984
  • My Part #
  • Mfr. Model # 77461
  • Catalog Page # N/A
  • UNSPSC # 25172901
Directional Warning Lamp,3-1/2"L,1-1/4"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This versatile warning light can be synchronized with up to 8 interconnected modules and 25 different built-in flash patterns. The fully encapsulated construction provides exceptional moisture and vibration resistance.

View More

Technical Specs

  • Item Directional Warning Lamp
  • Wide Range - Vehicle Lighting Scene Light
  • Length - Vehicle Lighting 3-1/2"
  • Width - Vehicle Lighting 1-1/4"
  • Height - Vehicle Lighting 1-1/4"
  • Lens Color - Vehicle Lighting Black, Clear
  • Number of Flash Patterns - Vehicle Lighting 26
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J595 and J845
  • Wiring Connection - Vehicle Lighting Hardwired
  • Voltage - Vehicle Lighting 12VDC
  • Includes (25) Flash Patterns
How can we improve our Technical Specifications?

Compliance and Restrictions

None