Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GROTE

DirectionWarningLamp,5-29/32"L,1-13/64"W

  • Item # 13W993
  • My Part #
  • Mfr. Model # 77773
  • Catalog Page # N/A
  • UNSPSC # 25172901
DirectionWarningLamp,5-29/32"L,1-13/64"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Built with tough polycarbonate housing with urethane-encapsulated electronics, this light offers 75 to 80 flashes per minute.

View More

Technical Specs

  • Item Directional Warning Lamp
  • Wide Range - Vehicle Lighting Scene Light
  • Length - Vehicle Lighting 5-29/32"
  • Width - Vehicle Lighting 1-13/64"
  • Height - Vehicle Lighting 2-3/32"
  • Lens Color - Vehicle Lighting Clear, Yellow
  • Number of Flash Patterns - Vehicle Lighting 8
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J595
  • Wiring Connection - Vehicle Lighting Hardwired
  • Voltage - Vehicle Lighting 12 to 24VDC
  • Includes (42) Individual 1/4W LEDs with Individual Reflectors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.