Skip Content

WG
GROTE

Group 27 Battery Box,16-1/8" L,Black

  • Item # 2FFN7
  • My Part #
  • Mfr. Model # 84-9427
  • Catalog Page # 948
  • UNSPSC # 26111703
Group 27 Battery Box,16-1/8" L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $32.40 / each

Web Price $36.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery box features acid-proof seamless polyethylene
construction to keep the battery clean and dry. It also helps to reduce short circuit risk. The molded lid permits cable clearance while also helping to provide heat dissipation. The top vents also prevent hydrogen gas buildup, and the grip handles enable easy transport.

View More

Technical Specs

  • Item Battery Box
  • Battery Box Color Black
  • Battery Box Material Polyethylene
  • Fits Battery Size Group Group 27
  • Inside Length 12-3/4"
  • Inside Width 7-1/4"
  • Inside Height 10"
  • Outside Length 16-1/8"
  • Outside Width 9-5/8"
  • Outside Height 10-7/8"
  • Features Acid-Proof Seamless Polyethylene Construction Keeps Battery Clean And Dry, Reduces Short-Circuit Risk; Molded Lid Permits Cable Clearance And Provides Heat Dissipation; Top Vents Prevent Hydrogen Gas Build-Up; Grip Handles Enable Easy Transport; Polypropy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.