Navigation Menu New

Access My Account, Order History, Lists and more here.

2FDX7 92420 UNSPSC # 31162401

Grommet, Open Back: 3-1/4 x 7-5/8, 2-1/2 x 6-3/4, PVC

  • Item # 2FDX7
  • Mfr. Model # 92420
  • UNSPSC # 31162401
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Open Recessed Mounting Grommet with pvc material is designed for easy, safe installation of lighting and maintenance accessibility. Use for regular maintenance when lights need to be removed often and quickly. Open back fits panel thickness up to 1/8".
• Fits 2 -25/32" hole and fits all 6" oval lamps.
• 6" oval lamp

Tap image to zoom.

Roll over image to zoom.

Grommet, Open Back: 3-1/4 x 7-5/8, 2-1/2 x 6-3/4, PVC

  • Item # 2FDX7
  • Mfr. Model # 92420
  • UNSPSC # 31162401
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Open Recessed Mounting Grommet with pvc material is designed for easy, safe installation of lighting and maintenance accessibility. Use for regular maintenance when lights need to be removed often and quickly. Open back fits panel thickness up to 1/8".
• Fits 2 -25/32" hole and fits all 6" oval lamps.
• 6" oval lamp

Technical Specs

  • Item Grommet, Open Back
  • Outside Dia. (In.) 3-1/4 x 7-5/8
  • Inside Dia. (In.) 2-1/2 x 6-3/4
  • Number of Grommets or Fasteners 1
  • Material PVC
  • Finish Black
  • For Use With 6 in Oval Lamps
  • Fits 1/4 in Panel Thickness, 2-1/2 in x 6 3/4 in Hole

Open Recessed Mounting Grommet with pvc material is designed for easy, safe installation of lighting and maintenance accessibility. Use for regular maintenance when lights need to be removed often and quickly. Open back fits panel thickness up to 1/8".
• Fits 2 -25/32" hole and fits all 6" oval lamps.
• 6" oval lamp

Back to Top