Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GROTE

Full-Pattern Stop/Tail/Turn LED Lamp

  • Item # 2VNY9
  • Mfr. Model # 53322
  • Catalog Page # N/A
  • UNSPSC # 25172901
Full-Pattern Stop/Tail/Turn LED Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $69.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Stop-Turn-Tail LED lamp is bulletproof potted to help provide total circuit board protection. It also features a hermetic lens-to-housing seal and an advanced pin connection system with tin-plated brass pin terminations.

View More

Technical Specs

  • Item Stop-Turn-Tail Lamp
  • Type Full Pattern
  • Diameter 4-5/16"
  • Depth 3/4"
  • Color Red
  • Shape Round
  • Lamp Type LED
  • Volt Bulb 12
  • Material Acrylic, ABS
  • Current Rating 0.04 to 0.48A
  • Termination Type Pigtail
  • Used For Replacement
  • Includes White Theft-Resistant Flange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.