Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
GROTE

Flood/Work Lamp, Par 46, Chrome/Brass

  • Item # 2VPH3
  • Mfr. Model # 64231
  • Catalog Page # N/A
  • UNSPSC # 25172901
Flood/Work Lamp,Par 46,Chrome/Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $97.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flood and work lamp features chrome plating over brass to protect against corrosion. It is designed for use in offshore drilling, marine, and fire equipment applications. It features a swivel cup for positive lock and vibration absorption.

View More

Technical Specs

  • Item Flood and Work Lamp
  • Type Par 46
  • Length 6-5/8"
  • Diameter 6"
  • Depth 4-5/16"
  • Color Clear
  • Shape Round
  • Post 7/16 20 x 5/8
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Material Brass/Chrome Finish
  • Current Rating 2.7A
  • Termination Type Hardwired
  • Used For Off-Shore Drilling, Marine, and Fire Equipment Applications
  • Includes Lamp and Mounting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.