Skip Content

DV
GROTE

Flood Lamp,Wide,High-Output,LED,9 In

  • Item # 5UVY0
  • My Part #
  • Mfr. Model # 63761
  • Catalog Page # 969
  • UNSPSC # 25172901
Flood Lamp,Wide,High-Output,LED,9 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This work lamp offers a unique color temperature that reduces eye fatigue and optimizes job performance. Toolless adjustment allows light to be aimed where it is needed. The replaceable hard-coated lens provides years of service. This lamp is suitable for mining, military, construction, off-road, agriculture, utilities, emergency, and any general applications that require durable illumination.

View More

Technical Specs

  • Item Flood work light
  • Voltage 12 to 24 V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms