Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GROTE

Flex Base Strobe, Yellow, DIN, Flash Tube

  • Item# 2FDN2
  • Mfr. Model# 76963
  • Catalog Page# N/A
  • UNSPSC# 39111706
Flex Base Strobe,Yellow,DIN,Flash Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $306.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.86 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flexible Base Strobe Light
  • Color Amber
  • Mounting DIN Mounting Stem
  • Lamp Type Flash Tube
  • Flash Type Strobe, Double
  • Flashes per Minute 75
  • Width 6"
  • Diameter 6"
  • Height 8"
  • Base Material Rubber
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round, Screw On
  • Light Output 7 Joules
  • Voltage 12VDC
  • Current Drawn 1.5A
  • Watts 18
  • Features Shock-Absorbing, Flexible Rubber Stem Allows for 30 Degrees Angle Deflection
  • Standards SAE J845 Class II
  • Includes Wiring Harness, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.