DV
GROTE

Courtesy Light, Clear Rectangular, Hardwired, LED, Width: 1-3/4", LED

  • Item # 5UVX0
  • My Part #
  • Mfr. Model # 61961
  • Catalog Page # N/A
  • UNSPSC # 25173001
Courtesy Light, Clear Rectangular, Hardwired, LED, Width: 1-3/4", LED close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring multiple light output options, this lamp fits existing incandescent mountings. Low heat production makes the lens surface safe to touch. The encapsulant potting helps protect against moisture and corrosion.

View More

Technical Specs

  • Item Courtesy Light
  • Lens Shape - Vehicle Lighting Rectangular
  • Lens Color - Vehicle Lighting Clear
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Width - Vehicle Lighting 1-3/4"
  • Diameter - Vehicle Lighting 1-1/2"
  • Standards SAE J575E Compliant; SAE J1889 Compliant
  • Lighting Technology - Vehicle Lighting LED
  • Color White/Clear
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • Volt Bulb 12
  • Number of Bulbs 3
  • Material Aluminum/Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms