Skip Content

WG
GROTE

Compact Strobe Light,Amber,Rotating

  • Item # 2FDL5
  • My Part #
  • Mfr. Model # 76203
  • Catalog Page # N/A
  • UNSPSC # 39111706
Compact Strobe Light,Amber,Rotating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compact Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Rotating
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J845 Class I
  • Lighting Technology - Vehicle Lighting Sealed Beam
  • Height - Vehicle Lighting 8-1/4"
  • Diameter - Vehicle Lighting 8-7/16"
  • Features Clutched and Sealed Gear Box, Suitcase Latch, Permanently Lubricated
  • Flashes per Minute 60 to 120
  • Base Material Stainless Steel
  • Housing Material Aluminum
  • Lens Material Acrylic
  • Lens Design Round
  • Light Output 33,000 Candela
  • Voltage 12VDC
  • Current Drawn 11.7A
  • Watts 140.4
  • Includes Wiring Harness, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products