Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUICK CABLE

Booster Clamp, 800A, Black

  • Item# 2CWR3
  • Mfr. Model# 602071-360-001
  • Catalog Page# 1146
  • UNSPSC# 26111703
Booster Clamp,800A,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Booster Clamp
  • Max. Amps 800A
  • Max. Voltage 12V
  • Jaw Type Parrot
  • Color Black
  • Gauge 3/0-1 AWG
  • Connection Material Solid Copper
  • Insulation Material Vinyl
  • Connection Type Crimp
  • Pressure 50 psi
  • Package Quantity 1
  • Includes (2) 3-3/4" (95mm) Handle Grip Tube - Black, (1) 5/16-18 x 5/8" Round Head Screw, (1) 5/16-18 Hex Nut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.