Skip Content

ST
QUICK CABLE

15"L Indent Style Crimper, 8 to 4/0 AWG

  • Item # 2FEG7
  • My Part #
  • Mfr. Model # 4266-360-001
  • Catalog Page # 923
  • UNSPSC # 27111518
15"L Indent Style Crimper, 8 to 4/0 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical QUICK CABLE indent style crimper can crimp 8 - 4/0 battery connectors with a hammer or vise (not included). The spring-loaded pin locks in the "up" position for loading connectors and cable, then pin is released to hold connector securely during crimping.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Indent Style Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 8 to 4/0 AWG
  • Overall Length 15"
  • For Use With Hammer to Strike and Crimp
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type No Handle
  • Replacement Die Code None
  • Features Spring-Loaded
  • Standards Spring loaded pin locks up
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


15 In L Indent Style Crimper, 8 to 4/0 AWG is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Economical and compact. This tool, a hammer and, a solid surface and you're in business.
Date published: 2016-10-26
  • y_2018, m_6, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2FEG7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.