Skip Content
TP
GROTE

Bar Lamp, MicroNova, LED, Red, Black

  • Item # 13W952
  • Mfr. Model # 49202
  • Catalog Page # N/A
  • UNSPSC # 25172901
Bar Lamp,MicroNova,LED,Red,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $53.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with a rugged, reinforced polycarbonate bar, this lamp has a sealed harness and is easy to install. The low-profile design fits narrow-rail applications. The encapsulant potting helps protect against vibration and corrosion.

View More

Technical Specs

  • Item Bar Lamp
  • Length 15"
  • Width 1-1/4"
  • Depth 1-7/32"
  • Color Red/Black
  • Shape Rectangle
  • Base Mounting Centers 7"
  • Lamp Type LED
  • Lamp Life 3 yr.
  • Volt Bulb 12
  • Number of Bulbs 3
  • Material Polycarbonate
  • Current Rating 0.45A
  • Termination Type Hardwired
  • Mounting Type Surface
  • Fits Narrow Rail Applications
  • Used For Replacement
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.