Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GROSFILLEX

Umbrella Base Ring, White Resin/Cement, 35 lb., Base Dia. 20"

  • Item# 6DVH4
  • Mfr. Model# US601604
  • Catalog Page# N/A
  • UNSPSC# 56101601
Umbrella Base Ring, White Resin/Cement, 35 lb., Base Dia. 20" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Patio Umbrella Bases

Product Details

Secure umbrellas to tables. U.V. resistant and easy to clean with soap and water. Product has optional rings for additional support.

View More

Technical Specs

  • Item Umbrella Base Ring
  • Color White
  • Base Dia. 20"
  • Construction Resin/Cement
  • Weight 35 lb.
  • For Use With 35-lb. Umbrella Base
  • Features 35 lb Cement Filled Resin Ring for Increased Stability to the 35 lb Table Umbrella Base.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms