Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GROSFILLEX

Side Table, Low, 17 In Square, Sand

  • Item# 6DVJ0
  • Mfr. Model# 52099066
  • Catalog Page# 1598
  • UNSPSC# 56101603
Side Table,Low,17 In Square,Sand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-duty outdoor furniture constructed of molded melamine is weather-resistant and durable. Heat-, burn-, and scratch-resistant material will not rust, fade, chip, or stain.

View More

Technical Specs

  • Item Side Table
  • Type Low
  • Color Sandstone
  • Finish Satin
  • Construction Solid One-Piece Molded Resin
  • Features Stacks for Easy Storage
  • Resistant To Discoloration and Fading
  • Height 15"
  • Width 17"
  • Depth 17"
  • Assembly Not Required
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms