Skip Content

DV
GROSFILLEX

29" Resin Pedestal Base, Amazon Green

  • Item # 6DVL4
  • My Part #
  • Mfr. Model # 55631878
  • Catalog Page # N/A
  • UNSPSC # 56101601
Resin Pedestal Base 1000, Amazon Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-duty outdoor furniture constructed of molded melamine is weather-resistant and durable. Heat-, burn-, and scratch-resistant material will not rust, fade, chip, or stain.

View More

Technical Specs

  • Item Pedestal Base
  • Color Amazon Green
  • Construction Resin
  • Features Heavy Duty Four Prong Resin Base, Impervious to Moisture, Salt Air, Chlorine and Most Common Food Stains, One Adjustable Leg Leveler, Anti-skid Glides for Extra Stability
  • Height 29"
  • For Use With 24x32" Rectangular Table Tops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products