Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GROSFILLEX

29" Resin Pedestal Base, Amazon Green

  • Item# 6DVL0
  • Mfr. Model# US624278
  • Catalog Page# 1598
  • UNSPSC# 56101601
29" Resin Pedestal Base, Amazon Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Patio Furniture

Product Details

Heavy-duty outdoor furniture constructed of molded melamine is weather-resistant and durable. Heat-, burn-, and scratch-resistant material will not rust, fade, chip, or stain.

View More

Technical Specs

  • Item Pedestal Base
  • Color Amazon Green
  • Construction Resin
  • Features Heavy Duty Four Prong Resin Base, Impervious to Moisture, Salt Air, Chlorine and Most Common Food Stains, One Adjustable Leg Leveler, Anti-skid Glides for Extra Stability
  • Height 29"
  • For Use With 32" Square Table Tops
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms