Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GROSFILLEX

7ft Wooden Market Umbrella, Sand

  • Item# 6DVL8
  • Mfr. Model# 98944831
  • Catalog Page# N/A
  • UNSPSC# 56101601
7ft Wooden Market Umbrella,Sand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $598.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides shade and protection from the elements in outside food areas. 2-pc. wooden construction includes durable and color-fast canopy fabric, 8 ribs and a wind vent.

View More

Technical Specs

  • Item Market Umbrella
  • Size 7 ft.
  • Color Sand
  • Pole Diameter 1-1/2"
  • Height 76-1/2"
  • Fabric Material Solution Dyed Acrylic
  • Pole Material Hard Kempas Wood
  • Resistant To Fading, Staining and Mildew
  • Features Two Piece Wood Pole with Brass Connector, All Brass Hardware to Resist Corrosion, Pulley Facilitates Easy Opening and Closing
  • For Use With Grosfillex Pedestal Tables
  • Standards ASTM G53.96 and Fabric Complies with ACFFA Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.