Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GROSFILLEX

Folding Table, 32 In Square, Amazon Green

  • Item# 6DVL6
  • Mfr. Model# US701078
  • Catalog Page# 1598
  • UNSPSC# 56101603
Folding Table,32 In Square,Amazon Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-duty outdoor furniture constructed of molded melamine is weather-resistant and durable. Heat-, burn-, and scratch-resistant material will not rust, fade, chip, or stain.

View More

Technical Specs

  • Item Folding Table
  • Type Square
  • Color Amazon Green
  • Finish Satin
  • Construction Resin
  • Features Natural Stone Tile Design, Large 4-Prong Pedestal Base, Pedestal Base Folds to Allow Tabletop to Tilt for Easy Storage, Two Adjustable Leg Levelers, Umbrella Hole and Plug
  • Resistant To Discoloration and Fading
  • Height 29"
  • Width 32"
  • Depth 32"
  • Includes Hardware
  • Assembly Required
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms