Skip Content

DV
GROSFILLEX

Resin Armchair, White, 20-1/2" Width, 17" Depth , 35" Height

  • Item # 6DVH5
  • My Part #
  • Mfr. Model # US421004
  • Catalog Page # N/A
  • UNSPSC # 56101602
Resin Armchair, White, 20-1/2" Width, 17" Depth , 35" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-duty outdoor furniture constructed of molded melamine is weather-resistant and durable. Heat-, burn-, and scratch-resistant material will not rust, fade, chip, or stain.

View More

Technical Specs

  • Item Armchair
  • Type Wicker Weave
  • Color White
  • Finish Matte
  • Construction Resin
  • Weight Capacity 300 lb.
  • Features Open Wicker Weave Backrest, Impervious to Salt Air, Chlorine and Most Common Stains, Stacks for Easy Storage
  • Resistant To Discoloration,Fading
  • Height 35"
  • Width 20-1/2"
  • Depth 17"
  • Assembly Not Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products