DV
GROSFILLEX

Resin Folding Table, Espresso, 32" Width, 32" Depth , 29" Height

  • Item # 49XM59
  • My Part #
  • Mfr. Model # US743037
  • Catalog Page # 1482
  • UNSPSC # 56101603
Resin Folding Table, Espresso, 32" Width, 32" Depth , 29" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Patio Furniture

Technical Specs

  • Item Folding Table
  • Type Square
  • Color Espresso
  • Construction Resin
  • Features 3D Wicker Decor, Easy to Clean, Large 4-Prong Pedestal Base for Extra Stability, Easy Storage, Stay Cool In The Sun, Umbrella Hole and Plug, Easy to Set Up
  • Resistant To Fading,Mildew,Staining
  • Height 29"
  • Width 32"
  • Depth 32"
  • Assembly Not Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms