Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GROSFILLEX

Resin Chair, Green/White, 21" Width, 22" Depth , 34-1/2" Height

  • Item # 49XM64
  • My Part #
  • Mfr. Model # US041152
  • Catalog Page # N/A
  • UNSPSC # 56101602
Resin Chair, Green/White, 21" Width, 22" Depth , 34-1/2" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Patio Furniture

Technical Specs

  • Item Chair
  • Type Stackable
  • Color Green/White
  • Finish Matte
  • Construction Resin
  • Weight Capacity 300 lb.
  • Features Strong Metal Legs, Hard Wearing Footpads, Indoor Stacking Chair, Easy to Clean
  • Resistant To Fading,Staining,Wear
  • Height 34-1/2"
  • Width 21"
  • Depth 22"
  • Assembly Not Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms