TP
GROHE

Brass Bathroom Faucet, No. of Handles: 2

  • Item # 448N53
  • My Part #
  • Mfr. Model # 2029400A
  • Catalog Page # N/A
  • UNSPSC # 40141702
Brass Bathroom Faucet, No. of Handles: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $248.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Grohe straight faucet offers simple, 3-hole installation to accommodate hot and cold handles. It also features Grohe EcoJoy technology to conserve water without disrupting flow.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Connection 3/8" NPT
  • Flow Rate 1.20 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type Pop Up
  • Mounting Type - Faucet Deck
  • Power Source None
  • Spout Length 4-1/8"
  • Valve Type Ceramic Disc
  • Faucet Finish Chrome
  • Height 3-15/16"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control Yes
  • Replacement Cartridge 448N59 or 448N60
  • Manufacturers Warranty Length Limited Lifetime
  • Standards CALGreen
  • Commercial / Residential Commercial/Residential
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Faucet Installation Style Widespread
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.