Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

R4 9 X 2-1/2 BULK: #9 Size, 2 29/64 in Lg, Steel, Climatek, Flat, Torx, 2,900 PK

Item 
61DH51
Mfr. Model 
GRK00101

Product Details

Catalog Page
N/A
Brand
GRK
Application
Exterior Structures; Interior/Exterior Remodeling; Multi-Purpose Framing
Dimensional Standards
ESR-3201; ICC-ES AC257
Drive
Torx
Drive Size
T25
Fastener Length
2-29/64 in
Features
W-Cut Provides Low Installation Torque
Finish
Climatek
Head Height
0.043 in
Head Style
Round
Head Type
Flat
Head Width
0.329 in
Material
Steel
Materials for Use With
Treated Lumber
Minimum Thread Length
1-37/64 in
Overall Length
2-1/2 in
Point Type
Self Drilling
Screw Size
#9
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Tip Type
Pointed
Type
Deck Screw
Manufacturer Part Number
GRK00101
UNSPSC
31161508
Country of Origin
Taiwan (subject to change)
Product Description

These deck screws have beveled necks that sink into wood to sit flush with the surface. They have sharp points and narrow bodies to penetrate decking materials. If using wood, drill a pilot hole slightly smaller than the screw to prevent splitting. Steel and alloy steel materials are available with corrosion-resistant finishes for use in outdoor environments.

Compatible Products