Navigation Menu New

Access My Account, Order History, Lists and more here.

482X70 400826 UNSPSC # 49121510

Tap image to zoom.

Roll over image to zoom.

Plastic, 60.0 qt, Marine Chest Cooler, Up to 8 days Ice Retention, Gray

  • Item # 482X70
  • Mfr. Model # 400826
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 60.0 qt
  • Can Storage Capacity 49-99
  • Exterior Length 30 3/8 in
  • Exterior Width 17 3/8 in
  • Exterior Height 17 1/4 in
  • Exterior Dia. Not Round
  • Primary Material Plastic
  • Ice Retention Up to 8 days
  • Body Color Gray
  • Lid Color Gray
  • Features Environmentally Friendly, Molded-In Hinge with Stainless Steel Pin, Rope Handle
  • Number of Cans 72

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top