Navigation Menu New

Access My Account, Order History, Lists and more here.

423L67 400035 UNSPSC # 49121510

Tap image to zoom.

Roll over image to zoom.

Plastic, 400.0 qt, Marine Chest Cooler, Up to 7 days Ice Retention, Tan

  • Item # 423L67
  • Mfr. Model # 400035
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 400.0 qt
  • Can Storage Capacity 100+
  • Exterior Length 54 1/2 in
  • Exterior Width 30 3/4 in
  • Exterior Height 31 13/16 in
  • Primary Material Plastic
  • Ice Retention Up to 7 days
  • Body Color Tan
  • Lid Color Tan
  • Features Non Slip Feet, Molded-In Hinge, Molded-In Handle
  • Number of Cans 504

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top