Navigation Menu New

Access My Account, Order History, Lists and more here.

423L62 400030 UNSPSC # 49121510

Tap image to zoom.

Roll over image to zoom.

Plastic, 100.0 qt, Marine Chest Cooler, Up to 7 days Ice Retention, White

  • Item # 423L62
  • Mfr. Model # 400030
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 100.0 qt
  • Can Storage Capacity 49-99
  • Exterior Length 37 in
  • Exterior Width 20 in
  • Exterior Height 18 in
  • Primary Material Plastic
  • Ice Retention Up to 7 days
  • Body Color White
  • Lid Color White
  • Features Non Slip Feet, Molded-In Hinge, Rope Handle
  • Number of Cans 96

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top