Navigation Menu New

Access My Account, Order History, Lists and more here.

423L53 400023 UNSPSC # 49121510

Tap image to zoom.

Roll over image to zoom.

Plastic, 60.0 qt, Marine Chest Cooler, Up to 6 days Ice Retention, Red

  • Item # 423L53
  • Mfr. Model # 400023
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 60.0 qt
  • Can Storage Capacity 49-99
  • Exterior Length 30 1/2 in
  • Exterior Width 17 1/2 in
  • Exterior Height 17 in
  • Primary Material Plastic
  • Ice Retention Up to 6 days
  • Body Color Red
  • Lid Color Red
  • Features Non Slip Feet, Molded-In Hinge, Rope Handle
  • Number of Cans 72
Back to Top