Navigation Menu New

Access My Account, Order History, Lists and more here.

423L35 400007 UNSPSC # 49121510

Tap image to zoom.

Roll over image to zoom.

Plastic, 20.0 qt, Marine Chest Cooler, Up to 4 days Ice Retention, Tan

  • Item # 423L35
  • Mfr. Model # 400007
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 20.0 qt
  • Can Storage Capacity 1-24
  • Exterior Length 20 in
  • Exterior Width 13 1/2 in
  • Exterior Height 14 1/2 in
  • Primary Material Plastic
  • Ice Retention Up to 4 days
  • Body Color Tan
  • Lid Color Tan
  • Features Non Slip Feet, Molded-In Hinge, Stainless Steel Handle
  • Number of Cans 24
Back to Top