Navigation Menu New

Access My Account, Order History, Lists and more here.

423L32 400005 UNSPSC # 49121510

Tap image to zoom.

Roll over image to zoom.

Plastic, 15.0 qt, Marine Chest Cooler, Up to 4 days Ice Retention, Red

  • Item # 423L32
  • Mfr. Model # 400005
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 15.0 qt
  • Can Storage Capacity 1-24
  • Exterior Length 19 in
  • Exterior Width 11 1/2 in
  • Exterior Height 14 1/4 in
  • Primary Material Plastic
  • Ice Retention Up to 4 days
  • Body Color Red
  • Lid Color Red
  • Features Adjustable Shoulder Strap, Carry Handle, Molded-In Hinge
  • Number of Cans 15

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top