Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GRIPHOIST

Manual Cable Hoist, 4000 lb. Lifting Capacity, 30 ft. Cable Length

  • Item# 6XXG3
  • Mfr. Model# T-516
  • Catalog Page# 1327
  • UNSPSC# 24101602
Manual Cable Hoist, 4000 lb. Lifting Capacity, 30 ft. Cable Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,270.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.35 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual Cable Hoists
• Overload protection No wire rope length limit
Portable with traversing wire rope. Allow lifting, pulling, or placing loads across great distances without exceeding max. working load limit. Load capacity can increase with multiple sheave blocks.
Meet ANSI B30-21 standards.
Griphoist® Cable Hoists

View More

Technical Specs

  • Item Manual Cable Hoist
  • Lifting Capacity 4000 lb.
  • Pull Capacity 8000 lb.
  • Cable Length 30 ft.
  • Min. Between Hooks 26"
  • Cable Dia. 7/16"
  • Finish Zinc Plated
  • Handle Length 26" to 45"
  • Hook Opening 1"
  • Material Galvanized Steel
  • Standards ASME B30.21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.