Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GRIPHOIST

Cable Hoist Rescue Kit, 2000 lb. Lifting Capacity, 60 ft. Cable Length

  • Item# 6XXJ1
  • Mfr. Model# Rescue TU17K
  • Catalog Page# 1327
  • UNSPSC# 24101602
Cable Hoist Rescue Kit, 2000 lb. Lifting Capacity, 60 ft. Cable Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,326.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 95.0 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Griphoist® Cable Hoist Rescue Kit includes a steel box with 60-ft. galvanized wire rope, telescopic handle for hoist, snatch block pulley, 6-ft. wire rope sling with choker hook 6-ft. and 9-ft. wire rope sling.

View More

Technical Specs

  • Item Cable Hoist Rescue Kit
  • Lifting Capacity 2000 lb.
  • Pull Capacity 4000 lb.
  • Cable Length 60 ft.
  • Cable Dia. 5/16"
  • Finish Zinc Plated
  • Handle Length 25-1/2" to 41-1/4"
  • Hook Opening 1"
  • Material Galvanized Steel
  • Ratchet Hydraulically Actuated
  • Standards ASME B30.21
  • Includes Steel Box, (1) 6XXF6, 60 Ft Galvanized Wire Rope, Telescopic Handle For Hoist, Snatch Block Pully, 6 Ft Wire Rope Sling With Choker Hook, 6 Ft Wire Rope Sling and 9 Ft Wire Rope Sling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by If you are involved in any type of rescue or first responder work, this unit should be on your truck. The grip hoist is the most versatile rescue, extraction and stabilization hoist available. It's unlimited length of pull allows you to hook up to a vehicle hundreds of feet away from your tie off point in minutes stabilizing any precarious situation. When minutes count in saving lives, this unit is the fastest set up available. It is also the only man riding rated hoist on the market. This is one tough set ready to help. The 4000 lb capacity can be deceiving because if you reeve the wire through a sheave block, you double the capacity for every sheave! 4000 to 8000 to 16,000 etc, September 26, 2012
  • 2016-07-23 T02:30:04.708-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XXJ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.