NC
GRIP PACK SOLUTIONS

Battery, Heavy Duty, Sealer, Pusher Type, Fits Strap Width 1-1/4"

  • Item # 20XJ87
  • My Part #
  • Mfr. Model # 800465
  • Catalog Page # N/A
  • UNSPSC # 44102305
Battery,  Heavy Duty,  Sealer,  Pusher Type,  Fits Strap Width 1-1/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Strapping and Strapping Equipment~Battery Operated Strapping Sealers and Tensioners


$2,710.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

Battery-powered sealers for steel strapping have a rechargeable battery that allows the tool to be easily moved around a worksite, and reduces hand fatigue that can be encountered when using manually-operated sealers. They do not require attachments, can be used on flat or round surfaces, and are compatible with all seal sizes and strapping strengths.

Sealer tools for steel strapping crimp and secure strapping seals for steel and zinc-coated steel strapping. Strapping is used to bundle and secure items together for shipment and storage. The strapping is wrapped around a bundle or package and tightened, then a seal is crimped in place using a sealer tool.

View More

Technical Specs

  • Tool Power Source Battery
  • Tool Strength Heavy Duty
  • Fits Strap Width 1-1/4"
  • Fits Strap Tensile .031
  • Tool Seal Type Pusher Seals
  • Tool Weight 8 lb.
  • Crimping 2 Sided
  • Handle Grip No
  • Compatible Strapping Steel Strapping
  • Tool Type Sealer
  • Color Black
  • Tool Style Pusher Type
  • Tensioner Application High Tensile Irregular Load
  • Min. Strapping Width 3/4"
  • Max. Strapping Width 3/4"
  • Battery Voltage 18V
  • Seal Surface Type Round
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General