Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GRIME OFF

Solvent and Degreaser Wipes, 7 x 12", 75 Wipes per Container, 1 EA

  • Item# 14C414
  • Mfr. Model# BET-0025
  • Catalog Page# N/A
  • UNSPSC# 47131502
Solvent and Degreaser Wipes, 7 x 12", 75 Wipes per Container, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solvent and Degreaser Wipes
  • Container Type Canister
  • Wipes per Container 75
  • Sheet Size 7 x 12"
  • Color White
  • Fragrance Fresh
  • Application Cleaning and Degreasing
  • Standards NSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms