Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GRIME OFF

Unscented Degreaser, 5 gal. Bottle

  • Item# 14C417
  • Mfr. Model# AN30532
  • Catalog Page# N/A
  • UNSPSC# 47131821
Unscented Degreaser, 5 gal. Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Industrial Strength Cleaners/Degreasers
Grime Off™
Soy-based 100% biodegradable cleaner quickly removes grease, dirt, and stubborn soils. USDA biobased, safe for food processing.

View More

Technical Specs

  • Item Degreaser
  • Container Type Bottle
  • Size 5 gal.
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • Contains Soy
  • Standards OSHA, NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.