Navigation Menu New

Access My Account, Order History, Lists and more here.

52KD55 GBA80500 UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

Battery, 5 Ah, Li-Ion, 80V DC

  • Item # 52KD55
  • Mfr. Model # GBA80500
  • UNSPSC # 26111710
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These tool batteries fit Greenworks Pro series cordless tools of the same voltage. Batteries of the same voltage and series are available in different amp-hour (Ah) ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Technical Specs

  • Item Battery
  • Battery Capacity 5 Ah
  • Battery Chemistry Li-Ion
  • Charger Included No
  • Number of Batteries Included 1
  • Terminal Type Recessed Contact
  • Voltage 80V DC
  • Cordless Tool Kit Contents (1) Battery
  • Charger Input Voltage 120V AC
  • Battery Series Greenworks Pro
  • Cordless Tool Battery Platform Greenworks Pro
  • Weight 6 lb
  • Wireless Tool Tracking No
  • For Use With Greenworks 80V Most Tools
  • Features Battery Life Indicator
  • Includes LED Fuel Indicator
  • Tool Brand Greenworks Pro

These tool batteries fit Greenworks Pro series cordless tools of the same voltage. Batteries of the same voltage and series are available in different amp-hour (Ah) ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Compliance and Restrictions

Back to Top