Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GREENWICH Bathroom Sink: Kohler, Greenwich(TM), White, Vitreous China, 20 3/4 in Overall Lg

Item 
60RG24
Mfr. Model 
K-2030-0

Product Details

Catalog Page
N/A
Brand
GREENWICH
ADA Compliance
Yes
Back Splash Height
5-1/8 in
Bowl Depth
7 in
Bowl Length
10 in
Bowl Shape
Rectangular
Bowl Width
15 in
Color
White
Compatible Mfr. Model Number
K-8998-CP
Drain Opening
1-3/4 in
Faucet Hole Dia.
1-3/8 in
Faucet Mounting Centers
Center Mount Only
Finish
High Gloss
Gauge
22 ga
Includes
Wall Hanger
Includes Back Splash
No
Includes Basket Strainer
No
Includes Drain Pipe
No
Includes Faucet
No
Includes Installation Hardware
Yes
Includes Side Splash
No
Indoor/Outdoor Usage
Indoor
Ligature Resistant
No
Manufacturers Warranty Length
1 yr
Mounting Location - Faucet
Wall
Mounting Type - Sinks
Wall
No. of Bowls
1
Number of Faucet Holes
1
Overall Height
9-3/8 in
Overall Length
20-3/4 in
Overall Width
18-1/4 in
Sink Material
Vitreous China
Sink Type
Bathroom
Standards
ADA; ASME A112.19.2/CSA B45.1; ICC/ANSI A117.1
Series
Greenwich(TM)
UNSPSC
30181504
Country of Origin
USA (subject to change)
Product Description

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.