C3
GREENSEAM

Galvanized Steel Snap Lock Pipe, 5" Duct Fitting Diameter, 60" Duct Fitting Length

  • Item # 6PGC8
  • My Part #
  • Mfr. Model # GR60SPBGP5GA26
  • Catalog Page # 3097
  • UNSPSC # 40141901
Galvanized Steel Snap Lock Pipe, 5" Duct Fitting Diameter, 60" Duct Fitting Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Ductwork, Venting, Fittings and Caps~Duct Fittings


$59.40 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GreenSeam+™ snap pipe is self-sealing duct for commercial and residential applications. Engineered with a LEED® qualifying zero-VOC gasket; eliminates additional sealing along the longitudinal seams and transverse joint. When used with Ductmate sealed fittings (sold separately), GreenSeam® system can reduce energy costs and increase overall system efficiency.

View More

Technical Specs

  • Item Snap Lock Pipe
  • Duct Fitting Diameter 5"
  • Duct Fitting Length 60"
  • Width 5"
  • Duct Fitting Material Galvanized Steel
  • Gauge 26
  • Duct Fitting Item Snap Lock Pipe
  • Height 5"
  • Coating Galvanized
  • Pressure Rating 3" W.G
  • Standards SMACNA / ASTM
  • Special Features Pre-Sealed, Self Sealing
  • For Use With Greenseam Duct system
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products