ST
GREENPATCH

Black Cold Patch, 50 lb. Bag, Coverage: 4 sq ft @ 2’ x 2’ x 1”

  • Item # 39F846
  • My Part #
  • Mfr. Model # GP50
  • Catalog Page # 1631
  • UNSPSC # 31201606
Black Cold Patch, 50 lb. Bag, Coverage: 4 sq ft @ 2’ x 2’ x 1” close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$28.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GreenPatch® is a high-performance cold patch designed to repair and maintain roadways while utilizing RAP and sustainable additives. Used by major cities, utilities, manufacturers, DOJ’s, contractors and homeowners.

• No Toxic VOC
• Permanent cold patch product

View More

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Cold Patch
  • Color Black
  • Container Size 50 lb.
  • Container Style Bag
  • Coverage 4 sq ft @ 2' x 2' x 1"
  • VOC Zero
  • Flash Point Not Specified
  • Application Temp. Range 0 Degrees to 105 Degrees F
  • Starts to Harden Immediately
  • Full Cure Time Immediately
  • For Use On Surface Material Asphalt, Concrete
  • Application Driveway, Pot Holes, and Crack
  • Characteristics Ready to use, No Mixing Required
  • Meets VOC Compliant, DOT Specifications Throughout the USA
  • Cured Color Family Blacks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.