Skip Content

 
GREENLEE

Wire Stripper

Wire Stripper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wire Stripper 
  • Insulated No 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Overall Length
Please Select
Capacity
Please Select
Cable Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Capacity
Cable Type
Price
Qty
Please use Qty box to add item(s) to cart.
PA1161
5"
30 to 10 AWG
Solid and Stranded

$10.34 / each

Enter location to check availability
Catalog Page #  1067 

Price $10.34 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 5"
  • Capacity 30 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1917-SS
6"
16 to 26 AWG
Solid and Stranded

$28.30 / each

Enter location to check availability
Catalog Page #  1067 

Price $28.30 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 6"
  • Capacity 16 to 26 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1916-SS
6"
20 to 10 AWG
Solid and Stranded

$27.65 / each

Enter location to check availability
Catalog Page #  1067 

Price $27.65 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 6"
  • Capacity 20 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1950-SS
7-1/4"
18 to 10 AWG
Solid and Stranded

$37.80 / each

Enter location to check availability
Catalog Page #  1067 

Price $37.80 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 7-1/4"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1955-SS
7-1/4"
18 to 10 AWG
Solid and Stranded

$35.90 / each

Enter location to check availability
Catalog Page #  1067 

Price $35.90 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 7-1/4"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1956-SS
7-1/4"
6 to 16 AWG
Solid and Stranded

$35.90 / each

Enter location to check availability
Catalog Page #  1067 

Price $35.90 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 7-1/4"
  • Capacity 6 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1927-SS
8-7/8"
8 to 18 AWG
Solid and Stranded

$45.05 / each

Enter location to check availability
Catalog Page #  1067 

Price $45.05 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 8-7/8"
  • Capacity 8 to 18 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1935
9"
7/8"
PVC and THHN Insulation

$52.00 / each

Enter location to check availability
Catalog Page #  1067 

Price $52.00 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 9"
  • Capacity 7/8"
  • Cable Type PVC and THHN Insulation
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45000
9"
10 to 34 AWG Solid and Stranded
Insulated

$106.65 / each

Enter location to check availability
Catalog Page #  1067 

Price $106.65 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 9"
  • Capacity 10 to 34 AWG Solid and Stranded
  • Cable Type Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms