Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

26-1/2"L x 27"W x 54-1/2"H Green Wire Spool Cart, 750 lb. Load Capacity

  • Item# 5C648
  • Mfr. Model# 911
  • Catalog Page# 884
  • UNSPSC# 24101504
26-1/2"L x 27"W x 54-1/2"H Green Wire Spool Cart, 750 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $625.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large-capacity wire cart can be used vertically or horizontally; a built-in wire guide permits horizontal dispensing. Tubular-steel welded construction. Features 5 reel axles with spring-clip retainers and includes 2 positions for axle storage. Can configure for large reels with no loose parts. Handles 6" spools. Can pass through 28"W openings.

View More

Technical Specs

  • Item Wire Spool Cart
  • Load Capacity 750 lb.
  • Number of Spindles 3
  • Spindle Dia. 5/8"
  • Handle Included Yes
  • Material Steel
  • Overall Height 54-1/2"
  • Overall Width 27"
  • Overall Length 26-1/2"
  • Wheel Material Rubber
  • Wheel Width 8"
  • Wheel Diameter 8"
  • Wheel Type Solid
  • Color Green
  • Finish Painted
  • Features 5 Strong Reel Axles With Spring Clip Retainers Plus 2 Positions For Axle Storage
  • Includes 2 Positions for Axle Storage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.