Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREENLEE

Hand Truck Wire Cart, 47 x 23 In

  • Item# 2MDN8
  • Mfr. Model# 38733
  • Catalog Page# 1071
  • UNSPSC# 24101504
Hand Truck Wire Cart,47 x 23 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $532.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire Cart includes five 5/8"-dia. spindles for storing and dispensing up to fifteen 500-ft. reels of #14 THHN wire. Has storage space for 3 spindles and clips when not in use. Lay flat when dispensing, stand upright to use as a hand caddy. Cap.: two 1000-ft. (305m) spools up to 22" (558.8mm) dia. x 16-3/8" wide; three 2500-ft. (762m) spools up to 14" (355.6mm) dia. x 16-3/8" (416mm) wide; ten 500-ft. (152m) spools up to 7" (177.8mm) dia. x 8" (203.2mm) wide; and fifteen 500-ft. (152m) spools up to 7" (177.8mm) dia. x 5-3/8" (136.5mm) wide. Can roll through 23"W openings.

View More

Technical Specs

  • Item Wire Spool Cart
  • Load Capacity 300 lb.
  • Number of Spindles 5
  • Spindle Dia. 1/2"
  • Handle Included Yes
  • Material Steel
  • Overall Height 47"
  • Overall Width 23"
  • Overall Length 25"
  • Wheel Material Rubber
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Wheel Type Pneumatic
  • Color Green
  • Finish Matte
  • Features Noseplate Dimensions are 20" W x 14" D
  • Includes Five 5/8" Diameter Reel Spindles for Storing and Dispensing Up to Fifteen 500 Ft. Spools of #14 THHN Wire, Wire Dispensing Guides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.