Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREENLEE

Voltage Detector, 50 to 1000VAC, 5 In. L

  • Item# 2NRW5
  • Mfr. Model# GT-12A
  • Catalog Page# 690
  • UNSPSC# 41113637
Voltage Detector,50 to 1000VAC,5 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $27.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Personal safety tool detects live AC voltage without contact to wire.

View More

Technical Specs

  • Item Non-Contact Voltage Detector
  • Voltage Range 50 to 1000VAC
  • Indication Audible/Visual
  • Audible Alert Yes
  • Battery Type AAA
  • Safety Rating CAT IV 1000V
  • On/Off Switch Yes
  • Length 5"
  • Switch Type Thumb
  • Special Features Auto Turn Off, Self Test Function
  • Includes (2) AAA Batteries, Instructions
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by I've owned this for 3 years or more and it works great. I'm an electrician and I use it several times a week. It is reliable and not overly sensitive which helps when you have several wires together and want to determine which one is hot and not get false signals.(although you can always get some false signals with any kind when wires are running together) February 10, 2015
Rated 1 out of 5 by Not built well. Falls apart. Does not work haft the time. March 21, 2014
  • 2015-09-08T19:48:00.458-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2NRW5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.