Skip Content
NC
GREENLEE TEXTRON

Punch Driver Kit,18.0V,Li-Ion,Cordless

  • Item # 53JJ14
  • My Part #
  • Mfr. Model # LS100X11SSSP
  • Catalog Page # N/A
  • UNSPSC # 27111505
Punch Driver Kit,18.0V,Li-Ion,Cordless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,833.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Punch Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Max. Operating Force 11 tons
  • Max. Capacity Mild Steel 10 ga.
  • Max. Capacity Stainless Steel 12 ga.
  • Cordless Tool Battery Type Li-Ion
  • Series Intelli-Punch(TM)
  • Corded/Cordless Cordless
  • Battery Included (2) 6CCJ3
  • Battery Pack Replacement 6CCJ3
  • Battery Capacity 3.0Ah
  • Features Time Saver- Punch Faster with A Maximum Cycle Time of 8 sec., Gator Eye Compatible - With iPress(TM) Software, Monitor Tool Performance - Peak Force, Number of Cycles
  • Tool Length 23"
  • Tool Weight 28-55/64" lb.
  • Includes LS100X Driver, (2) Batteries, 120V Charger, Carrying Case, SlugSplitter(R) Speedpunch(R) 1/2" to 2" Conduit Punches and Dies, 3/8" Draw Stud, 3/8" Speed Lock, 3/4" Draw Stud, 3/4" Speed Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.