Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
GREENLEE TEXTRON

Punch Driver Kit,18.0V,Li-Ion,Cordless

  • Item # 53JJ09
  • My Part #
  • Mfr. Model # LS100X11SB4
  • Catalog Page # 852
  • UNSPSC # 27111505
Punch Driver Kit,18.0V,Li-Ion,Cordless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,618.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With an innovative pressure-sensing and auto-retract design, this GREENLEE TEXTRON Intelli-PUNCH™ punch driver kit can accurately detect punch completion and automatically retracts the ram to help prevent damage to punched parts. Tool features a 360° rotating head that allows you to punch at any angle. Punches and dies are marked with model numbers and sizes for quick part identification, while alignment markings help improve punching accuracy and productivity when punching holes.

View More

Technical Specs

  • Item Punch Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Max. Operating Force 11 tons
  • Max. Capacity Mild Steel 10 ga.
  • Max. Capacity Stainless Steel 12 ga.
  • Cordless Tool Battery Type Li-Ion
  • Series Intelli-Punch(TM)
  • Corded/Cordless Cordless
  • Battery Included (2) 6CCJ3
  • Battery Pack Replacement 6CCJ3
  • Battery Capacity 3.0Ah
  • Tool Length 23"
  • Tool Weight 44.2 lb.
  • Includes LS100X Driver, (2) Batteries, 120V Charger, Carrying Case, SlugBuster(R) 1/2" to 4" Conduit Punches and Dies, 3/8" Draw Stud, 3/4" Draw Stud, 1-1/8" Sleeve Adapter, (3)Spacers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.