Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
GREENLEE TEXTRON

C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series: Greenlee Series KA12, KC12, KD12, U Sty

  • Item # 53JH87
  • My Part #
  • Mfr. Model # EK1240LX11
  • Catalog Page # 853
  • UNSPSC # 27111518
C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series: Greenlee Series KA12, KC12, KD12, U Sty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,718.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a battery that features up to 70% more cycles per charge and faster cycle times, this GREENLEE TEXTRON cordless crimping tool has the Intelligent Crimping System with a pressure sensor that monitors the crimping force of each crimp. System also provides you an audible and visual alert if the crimping force is below the specified requirements. Lightweight tool has Automatic Retraction Stop mode that retracts the ram when the crimping cycle is complete to get ready for the next cycle—saves you time. Model is easy to control and has 1 trigger for all tool functions. Tool comes with an LED light that shows you the battery level and tool maintenance status. Includes a handy LED work light that allows you to work in low light areas.

View More

Technical Specs

  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Handle Type Pistol
  • Head Style - Crimper C-Head
  • Max. Crimping Force - Crimper 12 tons
  • Crimping Die Series Greenlee Series KA12,KC12,KD12,U Style
  • Capacity Aluminum Lug - Crimper 8 AWG to 750 kcmil
  • Capacity Copper Lug - Crimper 8 AWG to 750 kcmil
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0 Ah
  • Voltage 18.0
  • Auto-Cycle Yes
  • Item Cordless Crimping Tool
  • Series Gator
  • Corded/Cordless Cordless
  • Rotating Angle (Deg.) 350
  • Battery Included / Bare Tool Battery Included
  • Includes - Cordless Crimper (1) Battery,(1) Battery Charger - 120V
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.