Skip Content

DV
GREENLEE

Shelf Accessory,Steel,Mfr. No. GMX

  • Item # 35MM25
  • My Part #
  • Mfr. Model # GMX-A3
  • Catalog Page # N/A
  • UNSPSC # 24112007
Shelf Accessory,Steel,Mfr. No. GMX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Shelf Accessory
  • Material Steel
  • For Use With Mfr. No. GMX Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None